Beli adaptor ac dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Siglent Adaptor AC-DC (Catu Daya)
    Mulai

    Rp1.399.900

    Siglent Adaptor AC-DC (Catu Daya)
    Deskripsi:
    The Siglent SHA800-AP is an accessory power adapter designed for use with the SHA800 series spectrum analyzers, such as the SHA850A, SHA851A, and SHA852A models. This adapter provides an external power source to the spectrum analyzers, allowing them to operate on AC power instead of relying solely on battery power. This is particularly useful for extended use in laboratory or field settings where continuous operation is required without worrying about battery life.
    atribut:
    • DC Output: 12V DC, 4A
    • Frequency (Hz): 50/60
    • Input Range (V): 100-240 AC
  2. VIEWMAGIC Adaptor AC/DC (Konverter Daya)
    Mulai

    Rp74.900

    VIEWMAGIC Adaptor AC/DC (Konverter Daya)
    atribut:
    • Input Voltage (V): 100-240 (AC)
    • Input Frequency (Hz): 50/60
    • Output voltage (V): 5 (DC)
    • Output Current (A): 2 (DC)
  3. RS PRO Plug-In AC/DC Adapter (Adaptor)
    Mulai

    Rp679.900

    RS PRO Plug-In AC/DC Adapter (Adaptor)
    Deskripsi:
    RS Pro Plug-in AC-DC Adapter with EuroplugFrom RS Pro a plug-in AC-DC power adapter with a low profile compact design for converting AC mains current into DC voltage for a wide range of DC applications. This AC adapter has a 2-pin Europlug style enclosure and is terminated with a DC cable with a 2.1 x 5.5 x 10 mm DC connector.What is an AC-DC Adapter?AC-DC adapters are also known as AC adaptors or AC-DC converters and are a type of external power supply. Some electrical appliances require power but lack the internal components to derive the required voltage and power from AC (alternating current) that is supplied by the mains. This AC mains power needs converting to a DC voltage before the appliance can use it. This is where an AC adapter is used.How Does an AC-DC Adapter Work?The adapter consists of a power supply which is enclosed in a case similar to an AC plug, hence the term plug type, plug-in or plugtop power adapter. One end of the power supply is terminated by a DC power cable with a DC plug connector on the end. This DC connector is plugged into the device which is being supplied. The power supply is plugged into the mains socket and the AC current is then converted by the adapter into a DC voltage that is fed into the appliance via the cable connectionWhat is a Europlug?This power supply is encased in a Europlug style enclosure. The Europlug is flat with two round pins and is used for connecting low-power Class II appliances to round pin domestic power sockets used across EuropeWhere are these AC DC Adapters Used?AC DC adapters are widely used to power small or portable electronic devices. This ac adapter is ideal for use with the following applications:• Single board computers• Wireless communications• Peripheral equipment• Networking equipment• Portable equipment• Tablets and Laptops• Smartphones• Telecommunications equipment
    atribut:
    • Adapter Type: Plug-In Adapter
    • Energy Efficiency Level: VI
    • Maximum Temperature (°C): 40
    • Number of Outputs: 1
  4. ISHIDA AC Adapter
    Mulai

    Rp709.900

  5. Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)
    Deskripsi:
    Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendah
    atribut:
    • Pins Size (mm): 5.5 x 2.5
  6. Visero Adaptor 1A (Casan Laptop)
    Mulai

    Rp29.900

    Visero Adaptor 1A (Casan Laptop)
    Deskripsi:
    Dipergunakan untuk:Power adaptor router.Power adaptor modemPower adaptor decoderPower adaptor DVR dan kamera CCTVPower adaptor untuk alat music, mainan dan aneka barang yang memerlukan daya 12v
    atribut:
    • Current (A): 1
  7. Visero Power Adaptor
    Mulai

    Rp82.900

    Visero Power Adaptor
    atribut:
    • Output voltage (V): 19
  8. Taffware Adaptor Pedal Efek Gitar Distorsi
    Mulai

    Rp14.900

    Taffware Adaptor Pedal Efek Gitar Distorsi
    Deskripsi:
    Bagi Anda yang hobi bermain gitar menggunakan efek dan membutuhkan adaptor berkualitas dengan harga terjangkau, adaptor dari Taffware adalah jawabannya. Adaptor ini sangat cocok untuk pengganti adaptor pedal gitar listrik yang telah rusak
    atribut:
    • Dimensions (cm): 7.5x2.5x4.2
    • Plug Type: EU Plug
    • Voltage (V): 9
    • Input (V/Hz): 110 - 240, AC 50/60
    • Plug Diameter (mm): 5
    • Current (A): 1
    • Material: Plastik
  9. BROADWATCH Adapter AC
    Mulai

    Rp209.900

    BROADWATCH Adapter AC
    atribut:
    • Cable Length (m): 1.1
    • Input Frequency (Hz): 50/60
    • Rated Input Voltage (V) : AC100~240
  10. Visero Adaptor 2A (Casan Laptop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    Visero Adaptor 2A (Casan Laptop)
    atribut:
    • Current (A): 2
  11. ZIKKO Charger Adapter for Notebook
    Mulai

    Rp47.900

    ZIKKO Charger Adapter for Notebook
    Deskripsi:
    Adapter Zikko ZK-001 Adaptor Charger 15V 5.0A Size 6.3 x 3.0Adaptor Charger NB Notebook Laptop 15V 5.0A (ZK-001)Output DC 15V / 5.0 APower 75 WattConnector size 6.3 x 3.0
  12. Casio Adaptor AC (Charger AC)
    Mulai

    Rp189.900

    Casio Adaptor AC (Charger AC)
    Deskripsi:
    Compatible for HR-8RC, HR-100RC, HR-150RC,HR-8TM, HR-100TM, HR-150TM
  13. AND AC Adapter
    Mulai

    Rp679.900

  14. ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.999.900

    ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 3000
    • IM Class: IMB3 IM1001
    • Number of Poles (High): 2
    • Two Speed Motor: No
    • Voltage Code: D
  15. plustek Adaptor
    Mulai

    Rp419.900

    plustek Adaptor
    Deskripsi:
    Untuk Scanner Plustek Tipe:- MobileOffice AD460- MobileOffice AD470- MobileOffice AD480- SmartOffice PS186- SmartOffice PS188- SmartOffice PS281- SmartOffice PS283- SmartOffice PS286- SmartOffice PS286+- SmartOffice PS388U- SmartOffice PS30D- SmartOffice PN30U- SmartOffice PS396- SmartOffice PS3060U- SmartOffice PL1530- SmartOffice PL2550- SmartOffice PN2040- SmartOffice PN30U- SmartOffice PL4080- OpticSlim 550 Passport Library- OpticBook 3600- OpticBook 3800- OpticBook 4800- OpticSlim 1180- OpticSlim 1680- OpticSlim 550 Plus
  16. Visero Adapter Multi
    Mulai

    Rp67.900

    Visero Adapter Multi
    Deskripsi:
    Adaptor Multi/UniversalDapat digunakan dalam berbagai macam keperluan elektronikSeperti radio, timbangan, mainan anak, mp3 player, dan lain sebagainya.
Daftar Harga adaptor ac dc Terbaru November 2026
Siglent Adaptor AC-DC (Catu Daya)Rp1.399.900
VIEWMAGIC Adaptor AC/DC (Konverter Daya)Rp74.900
RS PRO Plug-In AC/DC Adapter (Adaptor)Rp679.900
ISHIDA AC AdapterRp709.900
Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)Rp23.900
Visero Adaptor 1A (Casan Laptop)Rp29.900
Non Brand Adapter TimbanganRp429.900
Visero Power AdaptorRp82.900
Taffware Adaptor Pedal Efek Gitar DistorsiRp14.900
BROADWATCH Adapter ACRp209.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait